The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
M9208-BGA-3
Product Description
Act Rotary On/Off 24; 70Lb-In
Specifications
Specifications
Control Signal
Two Position (On/Off)
Nominal Timing
70 s
Mounting
Direct Coupled
Shaft Size
Square 1/4-1/2 ", Round 5/16-5/8 "
Shaft Rotation
By Wiring
NEMA Rating
NEMA 2
IP Rating
IP54
Temperature Range
-40-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M9208-AGA-2
Product Description
Act Rotary Floating; 70Lb-In (8Nm)
Specifications
Specifications
Nominal Timing
150 s
Mounting
Direct Coupled
Shaft Size
Square 1/4-1/2 ", Round 5/16-5/8 "
Shaft Rotation
By Wiring
NEMA Rating
NEMA 2
IP Rating
IP54
Temperature Range
-40-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M9208-AGA-3
Product Description
Act Rotary Floating; 70Lb-In (8Nm)
Specifications
Specifications
Nominal Timing
150 s
Mounting
Direct Coupled
Shaft Size
Square 1/4-1/2 ", Round 5/16-5/8 "
Shaft Rotation
By Wiring
NEMA Rating
NEMA 2
IP Rating
IP54
Temperature Range
-40-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M9208-AGC-3
Product Description
Act Floating 24Vac W/2; 70Lb-In
Specifications
Specifications
Nominal Timing
150 s
Mounting
Direct Coupled
Shaft Size
Square 1/4-1/2 ", Round 5/16-5/8 "
Shaft Rotation
By Wiring
NEMA Rating
NEMA 2
IP Rating
IP54
Temperature Range
-40-140 °F
Internal Aux Switches
2
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M9208-BAA-3
Product Description
Act Rotary On/Off 120 Vac; 70Lb-In
Specifications
Specifications
Control Signal
Two Position (On/Off)
Nominal Timing
70 s
Nominal Supply Voltage
120 VAC
Mounting
Direct Coupled
Shaft Size
Square 1/4-1/2 ", Round 5/16-5/8 "
Shaft Rotation
By Wiring
NEMA Rating
NEMA 2
IP Rating
IP54
Temperature Range
-40-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M9208-BAC-3
Product Description
Act On/Off 120Vac With 2; 70Lb-In
Specifications
Specifications
Control Signal
Two Position (On/Off)
Nominal Timing
70 s
Nominal Supply Voltage
120 VAC
Mounting
Direct Coupled
Shaft Size
Square 1/4-1/2 ", Round 5/16-5/8 "
Shaft Rotation
By Wiring
NEMA Rating
NEMA 2
IP Rating
IP54
Temperature Range
-40-140 °F
Internal Aux Switches
2
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M9208-BDA-3
Product Description
Act Rotary On/Off 230Vac; 70Lb-In
Specifications
Specifications
Control Signal
Two Position (On/Off)
Nominal Timing
70 s
Nominal Supply Voltage
240 VAC
Mounting
Direct Coupled
Shaft Size
Square 1/4-1/2 ", Round 5/16-5/8 "
Shaft Rotation
By Wiring
NEMA Rating
NEMA 2
IP Rating
IP54
Temperature Range
-40-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M9208-BDC-3
Product Description
Act On/Off 230Vac With 2; 70Lb-In
Specifications
Specifications
Control Signal
Two Position (On/Off)
Nominal Timing
70 s
Nominal Supply Voltage
240 VAC
Mounting
Direct Coupled
Shaft Size
Square 1/4-1/2 ", Round 5/16-5/8 "
Shaft Rotation
By Wiring
NEMA Rating
NEMA 2
IP Rating
IP54
Temperature Range
-40-140 °F
Internal Aux Switches
2
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M9208-BGC-3
Product Description
Act On/Off 24 Vac/Vdc; 70Lb-In
Specifications
Specifications
Control Signal
Two Position (On/Off)
Nominal Timing
70 s
Mounting
Direct Coupled
Shaft Size
Square 1/4-1/2 ", Round 5/16-5/8 "
Shaft Rotation
By Wiring
NEMA Rating
NEMA 2
IP Rating
IP54
Temperature Range
-40-140 °F
Internal Aux Switches
2
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M9208-GGA-2
Product Description
Act Rotary Proportional; 70Lb-In
Specifications
Specifications
Nominal Timing
150 s
Mounting
Direct Coupled
Shaft Size
Square 1/4-1/2 ", Round 5/16-5/8 "
Shaft Rotation
By Wiring
NEMA Rating
NEMA 2
IP Rating
IP54
Temperature Range
-40-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Dampers
Manufacturer
Johnson Controls
Product Series
M9208
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved